SIMRIT 40413003 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM4X7 75 X 90 X 10 X 8 75 FKM 585
rubix:251A8793
manufacturer :40413003
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413003 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter90 mm
Width10 mm
Materialfkm
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days