Shaft sealing joints and gamma rings SKF
Inner diameter | 184.15 mm |
---|---|
Outer diameter | 222.25 mm |
Width | 19.05 mm |
Logistic Weight | 434 g |
---|---|
Inner diameter | 184.15 mm |
Outer diameter | 222.25 mm |
Width | 19.05 mm |
Material | ACM |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days