DICHTOMATK SEAL TO DIN3760 R21 017,00X032,00X07,00 WA NBR


Radial Shaft Seal

References
dichtomatik:17X32X7
rubix:169A5108
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter32 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R21 017,00X032,00X07,00 WA NBR


Strengths

•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers

Applications

General Industry

Technical specifications


Attributes
Inner diameter17 mm
Outer diameter32 mm
Width7 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 1.43 excl. VAT
/ Each
£ 1.72 incl. VAT
  • Sold out