Shaft sealing joints and gamma rings SKF
Inner diameter | 215.9 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 15.88 mm |
Logistic Weight | 446,7 g |
---|---|
Inner diameter | 215.9 mm |
Outer diameter | 247.65 mm |
Width | 15.88 mm |
Material | nbr |
Execution | external double metal frame gasket with spring |
Usually arrives within 14 working days