Shaft sealing joints and gamma rings SKF
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 38.07 mm |
Width | 6.35 mm |
Logistic Weight | 6,8 g |
---|---|
Inner diameter | 25.4 mm |
Outer diameter | 38.07 mm |
Width | 6.35 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days