References
SKF:11340
Rubix:223A1973
Manufacturer :522579
EAN:0085311009782


Technical specifications
| Inner diameter | 28.58 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 6.5 mm |
Product details : SKF 11340 1.125X2X0.25 RADIAL SHAFT SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 28.58 mm |
| Outer diameter | 50.8 mm |
| Width | 6.5 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Delivery usually within ( 3 ) days