Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
RHP RADIAL BALL BEARING 62200-2RS
Deep groove ball bearing RHP 62200-2RS, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing RHP
References
rhp:
62200-2RS
rubix:
158A6316
manufacturer :
62200-2RSRY RW D8SS5
ean:
00747023093458
Technical specifications
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : RHP RADIAL BALL BEARING 62200-2RS
Technical specifications
Attributes
Logistic Weight
49
g
Inner diameter
100
mm
Outer diameter
180
mm
Width
34
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6317CM, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6208-N, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6200-2ZNR, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6908LLB/5K, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6300-B-2Z-L278-C3-SNZ1, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6318 M/C3VL0241, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 6232-M-C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing NSK 6208DDUC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6207-2RS1/C3W64, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6204-2RSLTN9/C3VT162, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6201-C-2HRS, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6230, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6203-2Z/VA228, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 61801-2Z-CO7, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF W 6000-2RS1, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm