Deep groove ball bearing FAG 6208-N, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Grooved ball bearing 62
See technical informationReferences
FAG:6208-N
Rubix:274A6854
Manufacturer :0167204660000
EAN:4012801070683




Product details : FAG 6208-N DEEP GROOVE BALL BEARING
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62... |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Usually arrives within 14 working days
