Deep groove ball bearing FAG 6232-M-C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing
See technical informationReferences
FAG:6232-M-C3
Rubix:81146244
Manufacturer :0191065300030
EAN:4012801204149

Product details : FAG 6232-M-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M, single row, solid brass cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x290x290 mm |
|---|---|
| Logistic Weight | 14388 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 3100 rpm |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 516.27 excl. VAT
/ Each
£ 619.52 incl. VAT
- Delivery usually within ( 7 ) days
