Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
SIEMENS BACK UP 6ES7971-0BA00
SIEMENS BACK UP 6ES7971-0BA00
Battery Siemens
References
siemens:
6ES7971-0BA00
rubix:
162A1608
ean:
4019169010238
Technical specifications
Voltage
3,6
V
Product details
Technical specifications
Product details : SIEMENS BACK UP 6ES7971-0BA00
Technical specifications
Attributes
Voltage
3,6
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.18
excl. VAT
/
Each
£
33.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 6.654-491.0 KARCHER BATTERY LI-LONEN 25,9V/22AH
GP-BATTERY CR2032-C1 GP LITHIUM CR2032 COIN 1PK
DURACELL DURACELL-MN9100-PK2 MN9100
DURACELL INDUSTRIAL PP3 MN1604 6LR61 9V PACK OF 10 ID1604
ENERGIZER AA INDUSTRIAL ALKALINE BATTERY LR6, 1.5V PK10
DURACELL CK2 PLUS MN1400 2PK
ENERGIZER HR14 RECHARGEABLE BATTERY C PACK OF 2
PANASONIC BATTERY BR2325
ENERGIZER EXTREME AA PK2 RECHARGEABLE BATTERY 2300MAH AA PACK OF 2
ENERGIZER L91 AA LITHIUM BATTERY
DURACELL RECHARGEABLE BATTERIES C HR20 PACK OF 2
ENERGIZER AAA NIMH 850MAH PK4 HR03-PK4
SPARTEX 884417 ALKALINE BATTERIES AAA-LR3 PACK X4
DURACELL PLUS ALKALINE BATTERY 9V
SPARTEX 884421 ALKALINE BATTERIES C-LR14 PACK X2