SMC KM14-06-08-02S-3 ONE TOUCH MANIFOLD


Push-in Fitting - Threaded adapter SMC

References
rubix:119A7775
brand logo
brand logo

Product details : SMC KM14-06-08-02S-3 ONE TOUCH MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø6-1/8, ø6-1/4, ø6-3/8, ø8-1/8, ø8-1/4, ø8-3/8, ø10-1/4, ø10-3/8, ø10-1/2.
•Port A Size: ø4, ø6, ø8.

Applicable Tube OD 1: 06 (6mm)
Applicable Tube OD 2: 08 (Same Dia.Ø8)
Port Size: 02 (R(PT)1/4)

Technical specifications


Attributes
No attributes to display for this product
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
  • Delivery usually within ( 4 ) days