SMC MHKL2-16C1S GRIPPER


Pneumatic gripper SMC

References
rubix:124A6337
brand logo
brand logo

Product details : SMC MHKL2-16C1S GRIPPER


The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Flouro, and Silicone Rubber) and has optional stainless steel fingers.
Finger Stroke: L (Long Stroke)
Bore Size: 16mm
Action: C [Single Acting (Normally Closed)]
Finger Material: 1 (Stainless Steel)
Dust Cover: S [Silicone Rubber ( SI)]
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
No attributes to display for this product
£ 569.30 excl. VAT
/ Each
£ 683.16 incl. VAT
  • Delivery usually within ( 4 ) days