Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
CAMOZZI CYL-D.ACTING-50 BORE-25 STROKE-MALE ROD 31M2A050A025
CAMOZZI CYL-D.ACTING-50 BORE-25 STROKE-MALE ROD 31M2A050A025
Compact cylinder Camozzi
References
camozzi:
31M2A050A025
rubix:
202A7420
manufacturer :
10-3262-0253
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
25
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI CYL-D.ACTING-50 BORE-25 STROKE-MALE ROD 31M2A050A025
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
25
mm
Min. temperature
0
°C
Max. temperature
80
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.94
excl. VAT
/
Each
£
142.73
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 536266 COMPACT CYLINDER ADN-25-50-I-P-A
AVENTICS R422001165
NORGREN RM/92032/M/60 DA P CYLINDER
SMC CDQ2A16-10DCMZ COMPACT CYLINDER
SMC CDUJB12-20DM
SMC MGPA40TF-50Z COMPACT GUIDE CYLINDER
SMC EMGQL20-50 COMPACT GUIDE CYLINDER
FESTO 157035 COMPACT CYLINDER AEVULQ-20-20-P-A
SMC CDQ2A32TF-10DCMZ AIR CYLINDER
MECALINE 879549 ISO 21287 COMPACT CYLINDER 50MM DIA/BORE STROKE 40MM
SMC CQSB16-20DCM COMPACT CYLINDER
AVENTICS R422001153
SMC MGQL20-75 GUIDED CYLINDER
FESTO 188294 SHORT-STROKE CYLINDER ADVC-63-20-A-P-A
FESTO 156625 COMPACT CYLINDER ADVU-32-80-A-P-A