Compressed air filter SMC
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 0.01 µm |
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 0.01 µm |
Volume flow rate | 200 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days