SMC IL211-02 BOOSTER RELAY


Spool valves -Flow regulator SMC

References
smc:IL211-02
rubix:120A3918
manufacturer :00048369
brand logo
brand logo

Product details : SMC IL211-02 BOOSTER RELAY


Booster relay series IL100 is used when the piping between instrumentation and operational area is long, or when operational area has large capacity. Series IL100 can help accelerate actuation speed considerably.
•Used if any air source or air supply piping line failure occurs in the air operated process control line
•Three options: Single acting, Double acting, 3 Port
•Double acting: Retains pressure at the operating area as emergency operation until the air source is recovered to its normal state
•3 Port: Changes the supply port if a trouble occurs
•Port Size: 1/4
•Options: High (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / External parts cooper-free.

Thread port: Rc (PT)
Model: 11 (Double Acting)
Thread: Rc(PT)
Accessory: None
Suffix: Standard

Technical specifications


Attributes
No attributes to display for this product
£ 190.76 excl. VAT
/ Each
£ 228.91 incl. VAT
  • Delivery usually within ( 4 ) days