Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Sensors
Optical sensors
LEUZE 50041840 LUMINESCENCE SCANNERSCANNING 0-0.15M 1500 HZ 10-30 VDC
LEUZE 50041840 LUMINESCENCE SCANNERSCANNING 0-0.15M 1500 HZ 10-30 VDC
Optical sensors Leuze electronic
References
leuze electronic:
50041840
rubix:
233A8744
Technical specifications
Min. tension
10Ā
V
Max. tension
30Ā
V
Product details
Technical specifications
Product details : LEUZE 50041840 LUMINESCENCE SCANNERSCANNING 0-0.15M 1500 HZ 10-30 VDC
Technical specifications
Attributes
Min. tension
10Ā
V
Max. tension
30Ā
V
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1,005.70
excl. VAT
/
Each
Ā£
1,206.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 547913 DIFFUSE SENSOR SOEG-RT-M18-PA-S-2L
FESTO 552802 FIBRE-OPTIC UNIT
SICK PHOTO CELL WT24-2B410
FESTO 552842 FIBRE-OPTIC CABLE
FESTO 552797 FIBRE-OPTIC UNIT
FESTO 537684 RETRO-REFLECTIVE SENSOR SOEG-RSP-M12-PS-S-2L
FUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM X
FESTO 537717 DIFFUSE SENSOR SOEG-RT-M18W-NS-K-2L
FESTO 552838 FIBRE-OPTIC CABLE
FESTO 537705 DIFFUSE SENSOR SOEG-RTH-M18-NS-K-2L
OMRON E3S-R1B4 130210 PHOTOELECT SENSOR 1M RANGE DC3 WIRE 2MTR CABLE
SICK 1016932 PHOTO CELL WT24-2R210
FESTO 552799 FIBRE-OPTIC UNIT
FESTO 165356 FIBRE-OPTIC CABLE SOEZ-LLG-RT-0,5-M6
SICK PHOTO ELEC SENSOR 1072610 WTT12L-B2541