Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE CHECK VALVE FOR PUSH-IN 8MM 859727
MECALINE CHECK VALVE FOR PUSH-IN 8MM 859727
PUSH-IN CHECK VALVE TECHNOPOLYMER
References
mecaline:
859727
rubix:
208A4997
ean:
3660338147067
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE CHECK VALVE FOR PUSH-IN 8MM 859727
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Model
non-return valve
Metric exterior tube diameter
8
mm
Material
technopolymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.63
excl. VAT
/
Each
£
4.36
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC AS1201FS-U10/32-03 SPEED CONTROLLER
SMC AS2301F-01-06ST SPEED CONTROLLER
SMC AS2211F-01-06A SPEED CONTROLLER
SMC JASV-LEA04-01 SPEED EXHAUST CONTROLLER
SMC LEF-D-2-1 AUTO SWITCH MOUNTING BRACKET
SMC AS1211F-U10/32-03A SPEED CONTROLLER
SMC AS3201F-03-08 SPEED CONTROLLER
SMC AS4000-03-3 SPEED CONTROLLER
SMC AS4201F-04-16A SPEED CONTROLLER
MECALINE 886603 FINGER VALVE 2-WAYS R1/4IN -8MM
SMC AS2201F-01-01A SPEED CONTROLLER
SMC AS2201F-01-10SA SPEED CONTROLLER
MECALINE 859725 CHECK VALVE FOR PUSH-IN FITTING EXT TUBE DIAMETER MM 4
SMC ASG321F-01-04S STAINLESS SPEED CONTROLLER
SMC ASP630F-F04-10S SPEED CONTROLLER