SMC VHK3-08F-08FRL FINGER VALVE 3/2 FITTING 8MM


Mechanical Valves / Hand Valves

References
smc:VHK3-08F-08FRL
rubix:80182386

Product details : SMC VHK3-08F-08FRL FINGER VALVE 3/2 FITTING 8MM


Finger valve series VHK has a large effective area of 2.0 to 17.5mm². This series begins with a minimum tube O.D of ø4. The valve direction clearly indicates whether the valve is open or closed (shut to open is counter- clockwise). Classification of knob by color difference facilitates distinction between 2 port valves (gray) and 3 port valves (blue). The optional flame resistant model's knob, whether using the 2 or 3 port valve, is red.
VHK*, Finger Valve

Technical specifications


Attributes
Logistic Weight27 g
Modelvhk
Metric exterior tube diameter 28 mm
Metric exterior tube diameter8 mm
Type of fluidair
Materialpbt
Max. temperature60 °C
Min. temperature0 °C
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
  • Delivery usually within ( 4 ) days