Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQVS04-01S SINGLE BANJO 6MM-R1/8 (ALLEN)
SMC KQVS04-01S SINGLE BANJO 6MM-R1/8 (ALLEN)
Pneumatic plug-in fitting SMC
References
smc:
KQVS04-01S
rubix:
120A0507
manufacturer :
00056013
Product details
Technical specifications
Product details : SMC KQVS04-01S SINGLE BANJO 6MM-R1/8 (ALLEN)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.22
excl. VAT
/
Each
£
5.06
incl. VAT
Delivery usually within (
14
) days
Add to cart
Check our products from related categories
MECALINE 85988-3 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
NORGREN C01540828 PFITC 8MM-R1/4 90 SWIV ELBOW
NORGREN M00200600 FITTING
FESTO 153306 PUSH-IN FITTING QSM-M5-6
FESTO 133130 BLANKING PLUG
FESTO 19521 BARBED FITTING CN-M5-PK-2
SMC KGV08-02S STAINLESS STEEL ONE-TOUCH FITTING
CAMOZZI G-40 CYLINDER CLEVIS
SMC KQ2L05-99A ONE-TOUCH FITTING
FESTO 130613 PUSH-IN T-CONNECTOR QST-8-4
MECALINE 860039 MALE 45 ELBOW 6 - G1/4IN
SMC KQ2T12-03AS-X35 ONE-TOUCH FITTING
LEGRIS 3104-12-04
SMC KGL08-01 ONE TOUCH FITTING
SMC KQ2LU06-00A-X35 ONE-TOUCH FITTING