Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130613 PUSH-IN T-CONNECTOR QST-8-4
FESTO 130613 PUSH-IN T-CONNECTOR QST-8-4
Push-in T-Connector
References
festo:
QST-8-4
rubix:
117A7836
manufacturer :
130613
ean:
4052568023713
Technical specifications
Material
PBT
Connection 1
8 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130613 PUSH-IN T-CONNECTOR QST-8-4
Push-in T connector QST-10-6 Reducing. Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
13,6
g
Material
PBT
Connection 1
8 mm
Profile
QST
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.81
excl. VAT
/
Each
£
8.17
incl. VAT
Delivery usually within (
2
) days
Select variants (8)
Add to cart
Check our products from related categories
SMC KQG2S08-02S STAINLESS STEEL ONE-TOUCH FITTING
SMC KAH10-00 ELECTROSTAT PROTECTION FITTING
MECALINE 859993 UNION TRIPLE MM 6-4
NORGREN 100290800 PFIT 8MM BULKHEAD CONNECTOR
FESTO 578353 PUSH-IN FITTING NPQH-D-G18F-Q6-P10
SMC KQ2R23-06A1 ONE-TOUCH FITTING
SMC KQB2L12-G04 ONE-TOUCH FITTING
NORGREN C02470628 PFITC 6MM-G1/4 90 SWIV ELBOW
SMC KQ2V10-G03A ONE-TOUCH FITTING
SMC KQ2C07-00A ONE-TOUCH FITTING
SMC KQ2L06-02AS-X35 ONE-TOUCH FITTING
SMC KQ2VS04-M5N ONE-TOUCH FITTING
FESTO 558675 PUSH-IN FITTING NPQM-D-G18F-Q6-P10
AVENTICS 1823391603
FESTO 177711 PUSH-IN FITTING CQ-3/4-22H