References
Festo:QSM-M5-6
Rubix:80079739
Manufacturer :153306
EAN:4052568033712

Technical specifications
| Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 153306 PUSH-IN FITTING QSM-M5-6
Push-in fitting QSM-M5-6 male thread with external Hexagon. Size=Mini, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x10 mm |
|---|---|
| Logistic Weight | 4,51 g |
| Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
| Connection 1 | m5 |
| Profile | qsm |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.63 excl. VAT
/ Each
£ 1.96 incl. VAT
- In stock: Next day delivery