References
Festo:CN-M5-PK-2
Rubix:123A4001
Manufacturer :19521
EAN:4052568022563

Documents
Product details : FESTO 19521 BARBED FITTING CN-M5-PK-2
Barbed fitting CN-M5-PK-2 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x40x10 mm |
|---|---|
| Logistic Weight | 1,8 g |
| Material | steel |
| Connection 1 | m5 |
| Profile | n/cn |
| Connection 2 | 3 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ 10 pieces
£ 23.40 incl. VAT
- Delivery usually within ( 26 ) days