Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Process filters
Process filter liquid
FILTER ROLL 370MM X 100M FINE 25MIC
FILTER ROLL 370MM X 100M FINE 25MIC
Process filter liquid Filtermist
References
filtermist:
1200370
rubix:
2574369
Product details
Technical specifications
Product details : FILTER ROLL 370MM X 100M FINE 25MIC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.29
excl. VAT
/
Each
£
38.75
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC EJ101H-030N FILTER ELEMENT 30 MICRON (ZFA200)
SMC EJ001H-030N ELEMENT 30 MICRON
SMC EM930-040N MICROMESH ELEMENT
SMC ESKA-Z2801-100 FILTER ELEMENT
SMC EJ601S-050 ELEMENT 50MIC BAG FLT FGF5A
FILTER ROLL 490MM X 100M COARSE 55MIC
SMC EJ501S-025 ELEMENT 25MICRON BAG FLT FGF5A
SMC EJ601S-100 ELEMENT 100MICRN BAG FLT FGF5A
SMC EP910-020N HYD FLUID ELEMENT 20 PAPER
SMC EHM15R10A POLYPROPYLENE HONEYCOMB ELEMENT
SMC AMD-EL150 ELEMENT
FILTER ROLL 370MM X 100M MEDIUM 35MIC
SMC EM100-105N MICROMESH ELEMENT
SMC EH39R10GV COTTON HONEYCOMB ELEMENT
SPIRAX 3/4 FIG 12 STRAINER SPIRAX-1630100