SMC EJ601S-100 ELEMENT 100MICRN BAG FLT FGF5A
ZFA Vacuum Filter Element
See technical informationSee documentsReferences
SMC:EJ601S-100
Rubix:2606731
Manufacturer :EJ601S-100

Documents
Product details : SMC EJ601S-100 ELEMENT 100MICRN BAG FLT FGF5A
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 223 g |
|---|---|
| Filter fineness | 100 µm |
| Material | steel (band) |
| Type | vacuum filter element |
Show UNSPSC/ECL@SS
£ 50.42 excl. VAT
/ Each
£ 60.50 incl. VAT
- Delivery usually within ( 4 ) days