SMC EH39R10GV COTTON HONEYCOMB ELEMENT


ZFA Vacuum Filter Element

References
smc:EH39R10GV
rubix:114A9699
brand logo
brand logo
Technical specifications
TypeFilter Element
Filter fineness1 µm
See all Specifications

Product details : SMC EH39R10GV COTTON HONEYCOMB ELEMENT


Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.

Strengths

High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder

Applications

Hydraulic Oil;Lubricatng Oil;Fuel Oil

Technical specifications


Attributes
Logistic Weight260 g
TypeFilter Element
Filter fineness1 µm
MaterialCotton (Element);304 Stainless Steel (Core)
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
  • Delivery usually within ( 4 ) days