ZFA Vacuum Filter Element
Type | Sintered Metal Element |
---|---|
Filter fineness | 100 µm |
Logistic Weight | 17 g |
---|---|
Type | Sintered Metal Element |
Filter fineness | 100 µm |
Material | Stainless Steel |
Min. temperature | -250 °C |
Max. temperature | 550 °C |
Delivery usually within ( 4 ) days