Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZI BULKHEAD 6590 10
CAMOZZI BULKHEAD 6590 10
Push-in Fitting - Connector Camozzi
References
camozzi:
6590 10
rubix:
122A6753
Technical specifications
Connection 1
10
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI BULKHEAD 6590 10
Technical specifications
Attributes
Connection 1
10
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.86
excl. VAT
/
Each
£
10.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CAM-6900-12 PUSH IN
MECALINE 884295 SS UNION ELBOW OD 4
MECALINE PUSH IN EQUAL ELBOW-6MM 883886
MECALINE 883944 PUSH IN BLANKING PLUG-6MM
LEGRIS LF3000 FITTING 3166 04 06
LEGRIS 6MM ELBOW 3102-06-00
AVENTICS R412005032
MECALINE 840594 UNION TEE 10MM
LEGRIS LF3000 FITTING 3106 12 00
SMC KQ2R06-08A FITTING I 6 TUBE I 8 TUBE
FESTO 558763 PUSH-IN CONNECTOR NPQM-D-Q10-E-P10
SMC KQ2R06-12A FITTING I 12 TUBE I 6 TUBE
MECALINE 858817 BULKHEAD STRAIGHT FITTING 16MM
LEGRIS LF3000 FITTING 3166 06 12
SMC KQ2R07-11A FITTING I 1/4 TUBE I 3/8 TUBE