Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 840594 UNION TEE 10MM
MECALINE 840594 UNION TEE 10MM
Equal tee coupler NICKEL PLATED BRASS
References
mecaline:
840594
rubix:
208A5430
ean:
3660338060564
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840594 UNION TEE 10MM
Equal tee: 3 identical ports
Technical specifications
Attributes
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS 3106 GLASS REINFORCED NYLON PNEUMATIC STRAIGHT TUBE-TO-TUBE 4MM
MECALINE 883940 PUSH IN STEM REDUCER-12MM-8MM
LEGRIS LF3000 FITTING 3104 10 00
AVENTICS 2123212000
MECALINE UNION ELBOW 10 853173
SMC KQ2L08-00A MALE FITTING I 8 TUBE
SMC KQ2U03-00A FITTING 5/32 TUBE
SMC KQ2R06-12A1 ONE-TOUCH FITTING
SMC KQ2R09-11A FITTING 3/8 TUBE 5/16 TUBE
MECALINE BULKHEAD STRAIGHT FITTING 8 853162
MECALINE STRAIGHT FITTING 12 853158
CAMOZZI Y PIECE 4MM PUSH FIT 7560-4
MECALINE 853194 DIFF. DIAM. UNION Y MM 8
AVENTICS R412005425
SMC KQ2U12-16A FITTING I 12 TUBE I 16 TUBE