FESTO 558763 PUSH-IN CONNECTOR NPQM-D-Q10-E-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQM-D-Q10-E-P10
Rubix:263A5753
Manufacturer :558763
EAN:4052568055028

Documents
Product details : FESTO 558763 PUSH-IN CONNECTOR NPQM-D-Q10-E-P10
Push-in connector NPQM-D-Q10-E-P10 Size=Standard, Nominal size=9 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 22,75 g |
|---|---|
| Connection 1 | 10 mm |
| Material | nickel-plated brass |
| Min. temperature | -20 °C |
| Connection 2 | 10 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 38.30 excl. VAT
/ 10 pieces
£ 45.96 incl. VAT
- Delivery usually within ( 2 ) days