Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 3/8 X 7/16 WHITWORTH
ROEBUCK RING SPANNER 3/8 X 7/16 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965354
rubix:
248164
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 3/8 X 7/16 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.46
excl. VAT
/
Each
£
7.75
incl. VAT
Sold out
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK RING SPANNER 3/4 X 7/8 INCH A/F
BRITOOL EXPERT FLARE NUT WRENCH 8 X 10MM
FACOM 44.6X7 44 OPEN END JAW SPANNERS METRIC 6 X 7MM
BAHCO 133SGM-41 OPEN END WRENCH
FACOM 440.1/4 COMBINATION WRENCH 1/4 INCH A/F
BAHCO 1949M-12-14 OPEN RING WRENCH
FACOM 55A.1'1/8X1'1/4 55A OFFSET RING SPANNER 1 1/8 X 1 1/4 INCH A/F
FACOM SOCKET WRENCH 76.17
FACOM ANG.SOCK.WREN 76.18
BAHCO 111M-10 COMBINATION WRENCH 10MM
FAG LOCKNUT-SOCKET-KM5 KM5 SOCKET WRENCH LOCKNUT.SOCKET.KM5
BAHCO 6M-24-30 OPEN END WRENCH
FACOM COMBINATION WRENCH 41.27
BAHCO 1RM-22 RATCHET COMBI SPANNER
BAHCO 894M-41 OPEN END WRENCH