BAHCO 1949M-12-14 OPEN RING WRENCH


Metric Double End Offset Flare Nut Wrenches with Chrome Finish

References
bahco:1949M-12-14
rubix:118A7118
ean:7314151055424
brand logo
brand logo
Technical specifications
Opening12x14
Length170 mm
See all Specifications

Product details : BAHCO 1949M-12-14 OPEN RING WRENCH


Double sided open ring wrenches, curved, metric. DIN 3118. Material: high alloy quality steel. Dynamic-Drive Profile hexagonal: 8x9, 10x11, 10x12, 12x13, 12x14. Dynamic-Drive Profile 12-sided: from 14x15 and 14x17. Ring side curved 15 degrees for easier working and better grip. For work in tubing industry and plumbing. Special high head for protection and application of high force on the screw. Chrome, satin polished.

Strengths

Comfortable to use thanks to the U-shaped shank design|Better grip and clearance with the 15° angled ring end|Deep heads to protect and apply heavy torque to nut

Technical specifications


Attributes
Logistic Weight110 g
Opening12x14
Length170 mm
Weight95 g
FinishingChromed
TypeHose Wrench
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
  • Usually arrives within 14 working days