• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Bag
VETO AX3552 PRO PAC TECH CAMO - MOSSY OAK PATTERN 495 X 170 380

VETO AX3552 PRO PAC TECH CAMO - MOSSY OAK PATTERN 495 X 170 380

Bag Veto Pro Pac

See technical informationSee documents
References
Veto Pro Pac:AX3552
Rubix:388A4621
Manufacturer :AX3552
brand logo
brand logo
Documents

Product details : VETO AX3552 PRO PAC TECH CAMO - MOSSY OAK PATTERN 495 X 170 380


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 375.21 excl. VAT
/ Each
£ 450.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 2009060912 POLYPROP WOVEN WHITE SACKS9X12 228X305MMPK100VETO AX3500 PRO PAC TECH LC () - LARGE COMPACT TOOL BAG. 250 X 400 370PROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000VETO AX3600 PRO PAC - TECH MCT BLACKOUT SERVICE TOOL BAG 365 X 290 150SPARTEX 2100001012LD POLYTHENE LD CLEAR BAGS 250MMX300MM 10X12PK 1000DRAPER 31085 HI VIS TOOL BAG 600MM 45L"SPARTEX 2100001418LD POLYTHENE LD CLEAR BAGS 355MMx456MM 14X18""PK 1000"SPARTEX 2100000812LD POLYTHENE LD CLEAR BAGS 200MMX300MM 8X12 PK1000SPARTEX 2002129 SELF SEAL WOP BAGS 7.5X7.5 190X190MM PK 1000SPARTEX 2200000610MD POLYTHENE MD CLEAR BAGS 152MM X254MM 6X10 PK10"SPARTEX 200110 SELF SEAL PLAIN BAGS 7.5X7.5"" 190X190MM PK 1000"SPARTEX 4004PK230285 A/S PINK BUBBLE POUCHES 230x285MM SA FLAP PK300VETO AX3676 TECH-MC BLACKOUT - BLACKED-OUT COMPACT SERVICE BAG 200 X 3DRAPER 40754 MOBILE TOOL BAG MPSTANLEY TOOL POUCH 1-96-181
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap