Cases, bags and trunks
Filter Options
Categories
bag (176)
kit (132)
storage bag (66)
chest (50)
belt bag (43)
case (31)
rucksack (23)
accessory and spare parts for cases, bags and trunks (2)
Brand
3m
(2)
armorgard
(2)
bahco
(30)
bott
(1)
dewalt
(8)
draper
(120)
draper expert
(27)
489 Product(s) with 523 variant(s):
ROEBUCK WHEELED TOOL TROLLEY 862109
- Superseded Ref:7859054
- roebuck:862109
- rubix:209A8204
- ean:3660338168277
- In stock: Next day delivery
- Material:polyester
- Width:285 mm
- Height:393 mm
£ 132.06 excl. VAT
/ Each
3M TR-927 VERSAFLO EASY CLEAN BACKPACK
- 3m:TR-927
- rubix:255A9814
- manufacturer :7100300071
- ean:04064035103491
- In stock: Next day delivery
- Material:laminate comprising high density polyethylene (hdpe), polyurethane (pu) fabric and ethylene vinyl acetate (eva) foam (backplate, shoulder harness);pu coated polyester (shoulder strap, chest strap);polyamide (strap loops);glass filled polypropylene (retainers and pivots);stainless steel (rivets);polyamide (breathing tube guide)
- Colour:black
- Width:3 mm
£ 142.82 excl. VAT
/ Each
ROEBUCK 894429 TOOL BACKPACK 330X216X457MM
- Superseded Ref:6906077
- roebuck:894429
- rubix:257A9167
- ean:3660338468407
- In stock: Next day delivery
- Material:polyester
- Colour:blue
- Width:216 mm
£ 53.31 excl. VAT
/ Each
ROEBUCK 894433 INTERVENTION TOOL BAG 539X158X216MM
- roebuck:894433
- rubix:257A8992
- ean:3660338468421
- In stock: Next day delivery
- Material:polyester
- Width:158 mm
- Height:216 mm
£ 27.44 excl. VAT
/ Each
827935 ROEBUCK ALUMINIUM TECHNICIANS CASE 450X150X330 MM
- roebuck:827935
- rubix:252A8967
- ean:3660338047299
- In stock: Next day delivery
- Material:aluminium
- Colour:black
£ 59.93 excl. VAT
/ Each
SPARTEX 891852 CONSTRUCTION BOX 80L
- Superseded Ref:879668
- spartex:891852
- rubix:256A2963
- ean:3660338444760
- In stock: Next day delivery
- Storage volume:80 l
- Permissible load:50 kg
- Width:350 mm
£ 100.45 excl. VAT
/ Each
ROEBUCK 894431 HARD BASE TOOL BAG 482X228X343
- Superseded Ref:6906078
- roebuck:894431
- rubix:257A4912
- ean:3660338468414
- Usually arrives within 14 working days
- Material:polyester
- Width:228 mm
- Height:343 mm
£ 34.22 excl. VAT
/ Each
ROEBUCK 827933 ALUMINIUM TECHNICIANS TROLLEY TELESCOPIC EMPTY
- roebuck:827933
- rubix:252A8113
- ean:3660338047305
- Usually arrives within 14 working days
- Material:aluminium
- Colour:black
£ 96.79 excl. VAT
/ Each
ROEBUCK 880767 ALUMINIUM TECHNICIANS CASE TOOLKIT 77 TOOLS
- roebuck:880767
- rubix:252A8111
- ean:3660338342738
- Usually arrives within 14 working days
- Material:aluminium
- Colour:black
£ 185.08 excl. VAT
/ Each
ROEBUCK 880769 ALUMINIUM TECHNICIANS TROLLEY TOOLLKIT 77 TOOLS
- roebuck:880769
- rubix:252A8112
- ean:3660338342745
- Usually arrives within 14 working days
- Material:aluminium
- Colour:black
£ 215.21 excl. VAT
/ Each
STANLEY FATMAX HEAVY DUTY HARD BOTTOM TECHNICIANS BACKPACK TOOL BAG
- stanley:1-95-611
- rubix:2006770
- ean:3253561956119
- In stock: Next day delivery
- Material:denier fabric;plastic (base)
- Colour:black
- Width:270 mm
£ 66.33 excl. VAT
/ Each
HELLYHAN 79583_990-STD WORK DAY BACKPACK BLACK
- helly hansen:79583_990-STD
- rubix:249A0653
- manufacturer :79583_990-STD
- ean:7040056062747
- In stock: Next day delivery
- Material:55% polyester, 45% pvc
- Colour:black
- Width:330 mm
£ 78.80 excl. VAT
/ Each
ROEBUCK EX-WIDE HEAVY DUTY TOOLBAG
- roebuck:6906076
- rubix:2525301
- In stock: Next day delivery
- Material:polyester
- Width:280 mm
- Height:360 mm
£ 50.21 excl. VAT
/ Each
STANLEY TOOLBAG 1-93-951
- stanley:1-93-951
- rubix:1536426
- ean:3253561939518
- In stock: Next day delivery
- Material:denier fabric with leather;nylon (cover);steel (handle);rubber (grip for handle)
- Width:200 mm
- Height:345 mm
£ 58.55 excl. VAT
/ Each
STANLEY OPEN MOUTH TOOL BAG 1-96-183
- stanley:1-96-183
- rubix:2517615
- ean:3253561961830
- In stock: Next day delivery
- Material:denier fabric;plastic (base)
- Width:235 mm
- Height:275 mm
£ 30.06 excl. VAT
/ Each
TECHNICS PT145 TOOL BUM BAG
- technics:PT145
- rubix:206A6529
- In stock: Next day delivery
- Material:polyester
- Colour:black
£ 22.70 excl. VAT
/ Each
STANLEY 1-79-215 FATMAX BACKPACK ON WHEELS
- stanley:1-79-215
- rubix:80072706
- ean:3253561792151
- In stock: Next day delivery
- Material:durable denier fabric
- Colour:black
- Width:210 mm
£ 86.98 excl. VAT
/ Each
STANLEY TECHNICIANS TOOLBAG 1-93-952
- stanley:1-93-952
- rubix:1536425
- ean:3253561939525
- In stock: Next day delivery
- Material:denier fabric with leather;plastic (base);steel (holder);rubber (grip for handle)
- Colour:black
£ 39.17 excl. VAT
/ Each
STANLEY TOOL ROLL 1-93-601
- stanley:1-93-601
- rubix:1536432
- ean:3253561936012
- In stock: Next day delivery
- Number of compartments:12 l
- Material:heavy duty 600 denier fabric
£ 8.39 excl. VAT
/ Each
FACOM BACKPACK WITH TOOL ORGANISER
- facom:BS.L30PB
- rubix:80111122
- ean:3148519325454
- In stock: Next day delivery
- Material:textile - back with high-density foam
- Colour:black
- Width:225 mm
£ 147.96 excl. VAT
/ Each
STANLEY, TOOLBAG 1-93-330
- stanley:1-93-330
- rubix:1536433
- ean:3253561933301
- In stock: Next day delivery
- Material:heavy-duty 600 x 600 denier fabric
- Width:130 mm
- Height:250 mm
£ 14.89 excl. VAT
/ Each
TECHNICS PT251 TOOL SATCHEL
- technics:PT251
- rubix:219A4465
- In stock: Next day delivery
- Material:polyester
- Colour:black
£ 30.16 excl. VAT
/ Each
STANLEY TOOL BAG 1-93-950
- stanley:1-93-950
- rubix:1536423
- ean:3253561939501
- In stock: Next day delivery
- Material:textile
- Width:100 mm
- Height:260 mm
£ 54.63 excl. VAT
/ Each
TECHNICS PT143 ACROSS BODY TOOLBAG/POUCH
- technics:PT143
- rubix:219A4460
- In stock: Next day delivery
- Material:polyester
- Colour:black
£ 24.29 excl. VAT
/ Each
24 items of 489




























