Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Tripod for portable electrical equipment
DE WALT DE0881T-XJ ELVATED EXTENDABLE TRIPOD 1/4
DE WALT DE0881T-XJ ELVATED EXTENDABLE TRIPOD 1/4
Tripod for portable electrical equipment Dewalt
References
dewalt:
DE0881T-XJ
rubix:
236A9255
ean:
5054905245573
Technical specifications
Type
Mini Tripod
Product details
Technical specifications
Product details : DE WALT DE0881T-XJ ELVATED EXTENDABLE TRIPOD 1/4
Technical specifications
Attributes
Type
Mini Tripod
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.55
excl. VAT
/
Each
£
79.86
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DE0736-XJ LASER TRIPOD
BOSCH BT 160 PROFESSIONAL TRIPOD
STANLEY 1-77-163 PRO ALUMINIUM TRIPOD 119-292CM
STANLEY 1-77-131 PRO ALUMINIUM TRIPOD MULTILINE
LEICA LGS-TRI120 TRIPOD TRI 120
STANLEY 1-77-164 PRO ALUMINIUM TRIPOD 90-173CM
STANLEY CAMERA TRIPOD 1-77-201
LEICA LGS-TRI70 TRI 70 TRIPOD
LEICA LGS-TRI200 TRI 200 TRIPOD
BOSCH 0601096A00 BT250 PROFESSIONAL TRIPOD
DEWALT DE0735-XJ LASER TRIPOD ELEVATED
LEICA LGS-TRI100 TRI 100 TRIPOD
ROEBUCK 898380 TRIPOD
GEWISS SOCKET 16A 240V 2P+E GW66004
DEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGER