DEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGER
Multi Voltage Fast Charger
See technical informationReferences
Dewalt:DCB118-GB
Rubix:2582468
Product details : DEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGER
Strengths
Charges 18V XR and XR FLEXVOLT Li-Ion batteries
Charges 6.0Ah Flexvolt battery pack in 60 minutes
Wall mountable
Intelligent charger - varies output current according to battery
Diagnostic LED indicator communicates battery charge status
Compact size for easy storage
Charges 6.0Ah Flexvolt battery pack in 60 minutes
Wall mountable
Intelligent charger - varies output current according to battery
Diagnostic LED indicator communicates battery charge status
Compact size for easy storage
Technical specifications
Attributes
| Type | multi voltage fast charger |
|---|
Show UNSPSC/ECL@SS
£ 74.90 excl. VAT
/ Each
£ 89.88 incl. VAT
- In stock: Next day delivery
