GEWISS SOCKET 16A 240V 2P+E GW66004
Energy - Interlocked Socket Outlets
See technical informationSee documentsReferences
Gewiss:GW66004
Rubix:80377243
EAN:8011564005808
Documents
Product details : GEWISS SOCKET 16A 240V 2P+E GW66004
16A 2P+E 220V Sur.Hor.Inter.Sock.IP44 6H (H)115 mm x (W)155 mm x (D)108 mm
Technical specifications
Attributes
| Length | 155 mm |
|---|
Show UNSPSC/ECL@SS
£ 56.55 excl. VAT
/ Each
£ 67.86 incl. VAT
- In stock: Next day delivery

