Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MILWAUKEE 4932479985 M18 FUEL POWER HEAD BRISTLE BRUSH ATTACHMENT BARE
MILWAUKEE 4932479985 M18 FUEL POWER HEAD BRISTLE BRUSH ATTACHMENT BARE
P/T - Other accessory Milwaukee
References
milwaukee:
4932479985
rubix:
257A3733
ean:
4058546377793
Product details
Technical specifications
Product details : MILWAUKEE 4932479985 M18 FUEL POWER HEAD BRISTLE BRUSH ATTACHMENT BARE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
268.78
excl. VAT
/
Each
£
322.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK G50MXSC SDS MAX WIDE CHISEL 50 X 400MM LONG
BOSCH 2608661904 AIZ 32 EC HCS PLUNGECUT WOOD SINGLE
INGERSOLL RAND BLD-1 BALANCER 0.4 - 1KG
DEWALT DT6820-QZ 300MM SDS CHISEL SCHM-Z1R235-11Z
MAKITA SC05340160 ROUND HOLE PUNCH 20
DEWALT KEYED CHUCK WITH ADAPTOR 13MM 1/2 X 20UNF DT7005-QZ
DREMEL 2615E725JA SC725 70PC SPEEDCLIC ROTARY TOOL ACCESSORY SET
MAKITA SC05352510 ROUND HOLE DIE SB20
MAKITA SC05340280 OVAL HOLE PUNCH 11X16.5
52 X 45 HCS FLEXIBLE SCRAPER BLADE
ROEBUCK 652531 PICK FOR DRILLING HAMMER 18MM
BOSCH SPLINTER GUARD 2601016096 PK5
EVOLUTION 013-0006 TWISTER REPLACEMENT PADDLE
BOSCH GSG300 SAW BLADE SET OF 2 MP 2607018011
MAKITA SC05340110 ROUND HOLE PUNCH 13