Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
52 X 45 HCS FLEXIBLE SCRAPER BLADE
52 X 45 HCS FLEXIBLE SCRAPER BLADE
Spatula Hcs Atz 52 Sfc, Soft
References
bosch:
2608661647
rubix:
80029181
ean:
3165140492508
Technical specifications
Type
Flexible blade
See all Specifications
Product details
Technical specifications
Product details : 52 X 45 HCS FLEXIBLE SCRAPER BLADE
ATZ 52 SFC HCS spatula, flexible Removal of soft carpet adhesive residues Removal of paint drips Removal of silicone joints Cutting width [mm] 52.0 Cutting length [mm] 38.0
Applications
Coating materials: paint, plastic, silicone
Technical specifications
Attributes
Logistic Weight
37
g
Packaged dimensions (D x W x H)
168
x
96
x
17
mm
Package weight
37
g
Type
Flexible blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.31
excl. VAT
/
Each
£
9.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA SC05340210 OVAL HOLE PUNCH 6.5X13
BOSCH 1609201795 1.609.201.795 HOT AIR GUN NOZZLE 50MM WIDE
MAKITA SC05340140 ROUND HOLE PUNCH 16
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 60G 2608605451 SINGLE
BOSCH 2608597122 SDS-PLUS DRILL 10 X 950 X 1000MM
BOSCH 2608662343 MULTI-BLADE OMT ACE FOR WOOD 3 PIECE SET
DEWALT KEYED CHUCK WITH ADAPTOR 13MM 1/2 X 20UNF DT7005-QZ
BOSCH 2608664622 STARLOCK BLADE SET
MAKITA 424147-0 PROTECTOR JR3050T/3060T/3070C
MAKITA SC05340130 ROUND HOLE PUNCH 15
BOSCH SPLINTER GUARD 2601016096 PK5
BOSCH SET X70TI 70 PIECE SET 2607019329
MAKITA SC00000250 OVAL HOLE DIE 8.5 X 17B
3M SR8N SR CUTTER NO.8 .83INX1.015IN
DEWALT DT20502-QZ IMPACT MODULAR RA AND FLEXI ADAPTOR