References
Guardmaster:GU-440N-G02118
Rubix:129A8513
Product details : GUARDMASTR FERROGARD SWITCH GU-440N-G02118
Product Family Ferrogard
Housing Stainless Steel Rectangular Switch & Actuator
General Description FerroGard FRS2 GD2, Non-contact, Magnetically Actuated, Safety Switch with (1) Normally Closed (N.C.) Externally fused, Non-resettable Safety Contact, 2A max at 250VAC Switching Capacity, (1) Normally Open (N.O.) Aux Contact, Stainless Steel Rectangular Switch & Actuator
Detailed Description Non-contact, Magnetically Actuated, Safety Switch with (1) Normally Closed (N.C.) Externally fused, Non-resettable Safety Contact, (1) Normally Open (N.O.) Auxiliary Contact, Stainless Steel Rectangular Switch and Actuator
Actuator Type None
Safety Contacts 1 N.C.
Auxiliary Contacts 1 N.O.
Switching Capacity 1A max at 24VDC
Connection 3 M Cable
Housing Stainless Steel Rectangular Switch & Actuator
General Description FerroGard FRS2 GD2, Non-contact, Magnetically Actuated, Safety Switch with (1) Normally Closed (N.C.) Externally fused, Non-resettable Safety Contact, 2A max at 250VAC Switching Capacity, (1) Normally Open (N.O.) Aux Contact, Stainless Steel Rectangular Switch & Actuator
Detailed Description Non-contact, Magnetically Actuated, Safety Switch with (1) Normally Closed (N.C.) Externally fused, Non-resettable Safety Contact, (1) Normally Open (N.O.) Auxiliary Contact, Stainless Steel Rectangular Switch and Actuator
Actuator Type None
Safety Contacts 1 N.C.
Auxiliary Contacts 1 N.O.
Switching Capacity 1A max at 24VDC
Connection 3 M Cable
Technical specifications
Attributes
| Type | guardmastr ferrogard switch gu-440n-g02118 |
|---|
Show UNSPSC/ECL@SS
£ 284.09 excl. VAT
/ Each
£ 340.91 incl. VAT
- In stock: Next day delivery

