Spare parts for p/t
Filter Options
Categories
switch (109)
bulb (24)
sanding plate (11)
support / holder for portable electrical equipment (11)
handle for portable electrical equipment (4)
nut for portable electrical equipment (3)
shoe for hand tools (2)
cord (1)
polishing plate (1)
machine protector (1)
Brand
abb
(6)
allen-bradley
(2)
atlas copco
(3)
bernstein
(1)
bosch
(13)
bott
(1)
cp (chicago pneumatic)
(1)
170 Product(s) with 170 variant(s):
ABB EVA SENSOR GENERAL 2TLA020046R0800
- abb:2TLA020046R0800
- rubix:162A3319
- ean:7350024480399
- In stock: Next day delivery
- Type:non-contact safety sensor
£ 39.18 excl. VAT
/ Each
GUARDMASTR 440E-D13112 LIFELINE 3 ROPESWITCH 3NC 1NO M20
- guardmaster:440E-D13112
- rubix:244A1458
- In stock: Next day delivery
- Type:guardmastr 440e-d13112 lifeline 3 ropeswitch 3nc 1no m20
£ 93.34 excl. VAT
/ Each
GUARDMASTER SWITCH 440N-G02117
- guardmaster:GU-440N-G02117
- rubix:122A4590
- In stock: Next day delivery
- Type:guardmaster switch 440n-g02117
£ 264.68 excl. VAT
/ Each
GUARDMASTR 440K-E33041 SAFETY INTERLOCK SWITCH
- guardmaster:440K-E33041
- rubix:263A9154
- In stock: Next day delivery
- Type:guardmastr 440k-e33041 safety interlock switch
£ 35.48 excl. VAT
/ Each
GUARDMASTR FERROGARD SWITCH GU-440N-G02118
- guardmaster:GU-440N-G02118
- rubix:129A8513
- In stock: Next day delivery
- Type:guardmastr ferrogard switch gu-440n-g02118
£ 284.09 excl. VAT
/ Each
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
- klockner & moeller:KM-P1-32/I2H/SVB
- rubix:154A2173
- In stock: Next day delivery
- Type:klocknermo isol32a3pencr/y km-p1-32/i2h/svb
SCHNEIDER EZ9D16816 RCBO 16A 30MA SP TYPE B
- schneider electric:EZ9D16816
- rubix:227A6340
- In stock: Next day delivery
- Type:residual current breaker
£ 27.03 excl. VAT
/ Each
SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
- schneider electric:A9D56820
- rubix:222A4531
- In stock: Next day delivery
- Type:residual current breaker
£ 147.76 excl. VAT
/ Each
GUARDMASTR INTERLOCK SWITCH 440K-A11094
- guardmaster:440K-A11094
- rubix:130A6101
- In stock: Next day delivery
- Type:catch and retainer kit trojan 5/6
£ 19.94 excl. VAT
/ Each
SCHNEIDER MERLIN GERIN SWITCH DISCONNECTOR SEA91252 DP 125A
- schneider electric:SEA91252
- rubix:80142888
- In stock: Next day delivery
- Type:schneider merlin gerin switch disconnector sea91252 dp 125a
£ 40.73 excl. VAT
/ Each
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
- moeller (eaton):M22-R4K7
- rubix:213A5547
- In stock: Next day delivery
- Type:rotary potentiometer
£ 62.47 excl. VAT
/ Each
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
- schneider electric:A9D56806
- rubix:222A4532
- In stock: Next day delivery
- Type:residual current breaker
£ 149.02 excl. VAT
/ Each
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
- schneider electric:KCF1PZ
- rubix:153A3788
- ean:3389110201123
- Usually arrives within 14 working days
- Type:rotary handle
£ 22.77 excl. VAT
/ Each
SALZER ISOLATOR H226-41300-700N4
- salzer:H226-41300-700N4
- rubix:126A2349
- Delivery usually within ( 2 ) days
- Type:disconnect switch
£ 33.76 excl. VAT
/ Each
BOSCH BACKING PAD 2608601005
- bosch:2608601005
- rubix:7717611
- ean:3165140031202
- Usually arrives within 14 working days
- Diameter:115 mm
£ 14.16 excl. VAT
/ Each
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
- mcg industrial:CXN165P415P
- rubix:234A6094
- Usually arrives within 14 working days
- Type:industrial plug
£ 10.39 excl. VAT
/ Each
SCHNEIDER SELECTOR SWITCH XB4BD21
- schneider electric:XB4BD21
- rubix:154A2246
- ean:3389110887075
- Usually arrives within 14 working days
- Type:selector switch
£ 18.69 excl. VAT
/ Each
SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE
- schneider electric:VCF0GE
- rubix:154A0366
- ean:3389110194081
- Delivery usually within ( 2 ) days
- Type:schneider swtch load break 20a vcf0ge
£ 55.68 excl. VAT
/ Each
GUARDMASTR MAGNETIC SWITCH 440N-S32015
- guardmaster:440N-S32015
- rubix:130A0012
- Usually arrives within 14 working days
- Type:guardmastr magnetic switch 440n-s32015
£ 67.14 excl. VAT
/ Each
GUARDMASTER 440E-A13203 SWITCH COVER
- guardmaster:440E-A13203
- rubix:200A7381
- Usually arrives within 14 working days
- Type:guardmaster 440e-a13203 switch cover
£ 105.73 excl. VAT
/ Each
GUARDMASTR 440G-S36007 SPARTAN GUARDLOCK SWITCH 24VACDC M20
- guardmaster:440G-S36007
- rubix:232A1526
- Usually arrives within 14 working days
- Type:guardmastr 440g-s36007 spartan guardlock switch 24vacdc m20
£ 410.87 excl. VAT
/ Each
HAGER 6A MCB MTN106
- hager:MTN106
- rubix:161A9885
- Delivery usually within ( 3 ) days
- Type:single pole, b curve
£ 4.10 excl. VAT
/ Each
HAGER 16A MCB MTN116
- hager:MTN116
- rubix:161A9886
- Delivery usually within ( 3 ) days
- Type:single pole, b curve
£ 4.24 excl. VAT
/ Each
MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H
- mcg industrial:CXN163P110P
- rubix:234A6092
- Delivery usually within ( 3 ) days
- Type:industrial plug
£ 4.53 excl. VAT
/ Each
24 items of 170































