Switch
Filter Options
Categories
switch (109)
Brand
abb
(6)
allen-bradley
(2)
bernstein
(1)
guardmaster
(50)
hager
(4)
klockner & moeller
(1)
mcg industrial
(9)
109 Product(s) with 109 variant(s):
ABB EVA SENSOR GENERAL 2TLA020046R0800
- abb:2TLA020046R0800
- rubix:162A3319
- ean:7350024480399
- In stock: Next day delivery
- Type:non-contact safety sensor
£ 39.18 excl. VAT
/ Each
GUARDMASTR 440E-D13112 LIFELINE 3 ROPESWITCH 3NC 1NO M20
- guardmaster:440E-D13112
- rubix:244A1458
- In stock: Next day delivery
- Type:guardmastr 440e-d13112 lifeline 3 ropeswitch 3nc 1no m20
£ 93.34 excl. VAT
/ Each
GUARDMASTER SWITCH 440N-G02117
- guardmaster:GU-440N-G02117
- rubix:122A4590
- In stock: Next day delivery
- Type:guardmaster switch 440n-g02117
£ 264.68 excl. VAT
/ Each
GUARDMASTR 440K-E33041 SAFETY INTERLOCK SWITCH
- guardmaster:440K-E33041
- rubix:263A9154
- In stock: Next day delivery
- Type:guardmastr 440k-e33041 safety interlock switch
£ 35.48 excl. VAT
/ Each
GUARDMASTR FERROGARD SWITCH GU-440N-G02118
- guardmaster:GU-440N-G02118
- rubix:129A8513
- In stock: Next day delivery
- Type:guardmastr ferrogard switch gu-440n-g02118
£ 284.09 excl. VAT
/ Each
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
- klockner & moeller:KM-P1-32/I2H/SVB
- rubix:154A2173
- In stock: Next day delivery
- Type:klocknermo isol32a3pencr/y km-p1-32/i2h/svb
SCHNEIDER EZ9D16816 RCBO 16A 30MA SP TYPE B
- schneider electric:EZ9D16816
- rubix:227A6340
- In stock: Next day delivery
- Type:residual current breaker
£ 27.03 excl. VAT
/ Each
SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
- schneider electric:A9D56820
- rubix:222A4531
- In stock: Next day delivery
- Type:residual current breaker
£ 147.76 excl. VAT
/ Each
GUARDMASTR INTERLOCK SWITCH 440K-A11094
- guardmaster:440K-A11094
- rubix:130A6101
- In stock: Next day delivery
- Type:catch and retainer kit trojan 5/6
£ 19.94 excl. VAT
/ Each
SCHNEIDER MERLIN GERIN SWITCH DISCONNECTOR SEA91252 DP 125A
- schneider electric:SEA91252
- rubix:80142888
- In stock: Next day delivery
- Type:schneider merlin gerin switch disconnector sea91252 dp 125a
£ 40.73 excl. VAT
/ Each
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
- moeller (eaton):M22-R4K7
- rubix:213A5547
- In stock: Next day delivery
- Type:rotary potentiometer
£ 62.47 excl. VAT
/ Each
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
- schneider electric:A9D56806
- rubix:222A4532
- In stock: Next day delivery
- Type:residual current breaker
£ 149.02 excl. VAT
/ Each
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
- schneider electric:KCF1PZ
- rubix:153A3788
- ean:3389110201123
- Usually arrives within 14 working days
- Type:rotary handle
£ 22.77 excl. VAT
/ Each
SALZER ISOLATOR H226-41300-700N4
- salzer:H226-41300-700N4
- rubix:126A2349
- Delivery usually within ( 2 ) days
- Type:disconnect switch
£ 33.76 excl. VAT
/ Each
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
- mcg industrial:CXN165P415P
- rubix:234A6094
- Usually arrives within 14 working days
- Type:industrial plug
£ 10.39 excl. VAT
/ Each
SCHNEIDER SELECTOR SWITCH XB4BD21
- schneider electric:XB4BD21
- rubix:154A2246
- ean:3389110887075
- Usually arrives within 14 working days
- Type:selector switch
£ 18.69 excl. VAT
/ Each
SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE
- schneider electric:VCF0GE
- rubix:154A0366
- ean:3389110194081
- Delivery usually within ( 2 ) days
- Type:schneider swtch load break 20a vcf0ge
£ 55.68 excl. VAT
/ Each
GUARDMASTR MAGNETIC SWITCH 440N-S32015
- guardmaster:440N-S32015
- rubix:130A0012
- Usually arrives within 14 working days
- Type:guardmastr magnetic switch 440n-s32015
£ 67.14 excl. VAT
/ Each
GUARDMASTER 440E-A13203 SWITCH COVER
- guardmaster:440E-A13203
- rubix:200A7381
- Usually arrives within 14 working days
- Type:guardmaster 440e-a13203 switch cover
£ 105.73 excl. VAT
/ Each
GUARDMASTR 440G-S36007 SPARTAN GUARDLOCK SWITCH 24VACDC M20
- guardmaster:440G-S36007
- rubix:232A1526
- Usually arrives within 14 working days
- Type:guardmastr 440g-s36007 spartan guardlock switch 24vacdc m20
£ 410.87 excl. VAT
/ Each
HAGER 6A MCB MTN106
- hager:MTN106
- rubix:161A9885
- Delivery usually within ( 3 ) days
- Type:single pole, b curve
£ 4.10 excl. VAT
/ Each
HAGER 16A MCB MTN116
- hager:MTN116
- rubix:161A9886
- Delivery usually within ( 3 ) days
- Type:single pole, b curve
£ 4.24 excl. VAT
/ Each
MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H
- mcg industrial:CXN163P110P
- rubix:234A6092
- Delivery usually within ( 3 ) days
- Type:industrial plug
£ 4.53 excl. VAT
/ Each
MCG CXN163P240W20 CONNEXS 16A 2P+E 240V WALL SOCKET C/W 20 (H)124 MM X
- mcg industrial:CXN163P240W20
- rubix:234A6103
- Delivery usually within ( 3 ) days
- Type:wall socket
£ 14.44 excl. VAT
/ Each
24 items of 109






























