References
Schneider Electric:A9D56820
Rubix:222A4531

Documents
Product details : SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
20A 30MA A Rcbo Acti9IC60H Pon B (H)110 mm x (W)18 mm x (D)72 mm
Technical specifications
Attributes
| Type | residual current breaker |
|---|---|
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 147.76 excl. VAT
/ Each
£ 177.31 incl. VAT
- In stock: Next day delivery