References
Gühring:815 10.000
Rubix:345A0106
Manufacturer :9008150100000
EAN:4031093252003


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00815 010.000 MACHINE TAPS 9008150100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 10 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 31.91 excl. VAT
/ Each
£ 38.29 incl. VAT
- Usually arrives within 14 working days