References
Walter Prototyp:M20213-M3.5
Rubix:276A3831
Manufacturer :6149650
EAN:4042446228965

Documents
Product details : WALTER M20213-M3.5 TAPS HSS-E X PERT 6149650
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
- Usually arrives within 14 working days