References
Sandvik Coromant:T300-PM100DA-M10 P1PM
Rubix:317A5017
Manufacturer :8055822
EAN:7323225953948


Technical specifications
| Threading | m10x1,5-6hx |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM100DA-M10P1PM COROTAP 8055822
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1,5-6hx |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 39 mm |
| Thread depth | 15 mm |
| Total length | 100 mm |
| Threading | m10x1,5-6hx |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 74.16 excl. VAT
/ Each
£ 88.99 incl. VAT
- Usually arrives within 14 working days