Machine thread-cutter Gühring
Threading | Metric |
---|---|
Threading diameter | 10 mm |
Body material | HSS-E / PM |
Threading | Metric |
---|---|
Threading diameter | 10 mm |
Body material | HSS-E / PM |
Type | Metric through-bores |
With cooling spray | Yes |
Usually arrives within 14 working days