GUHRING 00827 024.005 MACHINE TAPS 9008270240050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 24.005
Rubix:345A0496
Manufacturer :9008270240050
EAN:4031093254038


Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 024.005 MACHINE TAPS 9008270240050
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 24.005 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 131.72 excl. VAT
/ Each
£ 158.06 incl. VAT
- Usually arrives within 14 working days