Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02985 002.500 MACHINE TAPS 9029850025000
GUHRING 02985 002.500 MACHINE TAPS 9029850025000
Machine thread-cutter Gühring
References
gühring:
9029850025000
rubix:
340A6512
ean:
4031093626156
Technical specifications
Threading diameter
2.5
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02985 002.500 MACHINE TAPS 9029850025000
Technical specifications
Attributes
Threading diameter
2.5
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.72
excl. VAT
/
Each
£
30.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E258M16 TAP M16 X 2.00 MM 5975331
SANDVIK T300-XM100DA-M3 C110 6539564
DORMER HSS TAP M10 E258M10
DORMER HSCO TAP M22X1.5 E290M22X1.5
SANDVIK T300-XM100AE-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6967020
WALTERPROT TC115-UNC5/8-L0-WY80AA MACHINE TAP 7305275
GUHRING 00827 004.003 MACHINE TAPS 9008270040030
WALTER S2051302-M6 ADVANCED MACHINE TAPS HSS-E 5101693
DORMER E292M10 M10 FLUTELESS TAPS E292
DORMER HSCO TAP M26X1.5 E268M26X1.5
WALTERPROT TC216-M2-C0-WY80AA MACHINE TAP 7606188
DORMER E513M22X1.5NO2 TAP M22 X 1.50 MM 5977356
DOR HSS TAP M8
WALTER P24360-G1.1/4 TAPS HSS-E X PERT 6149514
DORMER E300M5X.5 6290631