References
Walter Prototyp:23416-UNF6
Rubix:232A2206
Manufacturer :5078607
EAN:4042446030834

Technical specifications
| Threading | unf #6 - 40 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT 23416-UNF6 TAP 5078607
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf #6 - 40 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.95 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 12 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | unf #6 - 40 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 64.78 excl. VAT
/ Each
£ 77.74 incl. VAT
- Usually arrives within 14 working days