Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00909 006.000 MACHINE TAPS 9009090060000
GUHRING 00909 006.000 MACHINE TAPS 9009090060000
Machine thread-cutter Gühring
References
gühring:
9009090060000
rubix:
345A3255
ean:
4031093264709
Technical specifications
Threading diameter
6
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00909 006.000 MACHINE TAPS 9009090060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.13
excl. VAT
/
Each
£
25.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PRESTO M20X2.5 BOT HSS MACHINE TAP METRIC COARSE ISO 529 6000020.032.5
WALTER 20466-M36 ADVANCED MACHINE TAPS HSS-E 5076636
GUHRING 00806 008.000 MACHINE TAPS 9008060080000
GUHRING 00963 026.441 MACHINE TAPS 9009630264410
DORMER E239M6 TAP M6 X 1.00 MM 6305820
SANDVIK T300-XM103AE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6966897
SANDVIK T200-XM100AA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6967118
WALTERPROT TC115-M16-L0-WY80FC MACHINE TAP 6743422
DORMER E422M8 E422 M8 X 1.25 MM-E SPIRAL POINT TAP 371 5976644
DORMER EP00TINM24 SPIRAL POINT TAP M24 X 3.00 MM 6196715
SANDVIK T200-PD100DA-M3D110 COROTAP 8248164
SANDVIK T300-XM100AE-12-24C110 COROTAP OPTIMIZED VERSATILITY 6966797
WALTERPROT S2026302-M16 ADVANCED MACHINE TAPS HSS-E 5101680
SANDVIK T300-MM100DA-M8 B145 8248709
SANDVIK T300-XM150DA-M5B150 COROTAP OPTIMIZED FOR VERSATILITY 8251242